Passage Lever in Satin Chrome
Milan™ Passage Lever in Satin Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use on passage/hall/closet
- Non-locking lever
- Universal handing
- Fits both right and left handed doors
- Adjustable latch fits all standard door preparations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Milan™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Diameter - Base:
- 2-11/16 in
- Door Hardware Type:
- Passage Lever
- Handle Material:
- Metal
- Handle Type:
- Lever
- Security Grade:
- 2
- Style:
- Contemporary
- Thickness:
- 2-3/4 in - 2-3/8 in
- UPC:
- 883351940108