Passage Lever in Venetian Bronze
Milan™ Passage Lever in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- Designer style and superior security with this Kwikset Signature Series™ product
- For use on interior doors requiring no locking functionality, such as hallway or closet doors
- Latch has 2 interchangeable faceplates; round corner and square corner
- Meets ADA/ANSI A117.1 requirements
- Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Includes full lip round strike
- Fully reversible lever, can be installed on both right handed and left handed doors
- Easily installs in minutes with just a screwdriver
- Lifetime mechanical and finish warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 2
- Application:
- Closet, Hall
- Collection:
- Milan™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Door Hardware Type:
- Passage Lever
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Metal
- Style:
- Contemporary
- UL Listed:
- No
- UPC:
- 883351940092