Round Dummy Lever in Polished Chrome
This product has been replaced by
Manufacturer Part #788MIL RDT 26
Milan™ Round Dummy Lever in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- Base Plate Width:
- 2-5/8 in
- Collection:
- Milan™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-9/16 in
- Diameter - Base:
- 2-5/8 in
- Handle Length (in):
- 4-781/5000 in
- Handle Material:
- Zinc
- Handle Type:
- Dummy
- Security Grade:
- 2
- Shape:
- Round
- Smart Home Enabled:
- No
- Style:
- Contemporary
- Thickness:
- 1.75 in
- UL Listed:
- No