Round Hall/Closet Lever in Polished Chrome
Milan™ Round Hall/Closet Lever in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For use on passage/hall/closet
- Non-locking lever
- Universal handing
- Fits both right and left handed doors
- Adjustable latch fits all standard door preparations
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Milan™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Material:
- Metal
- Handle Type:
- Passage
- Security Grade:
- 2
- Type:
- K720MILRDT266ALRCS
- UPC:
- 883351647601