Single Cylinder Deadbolt Lock with Smartkey Security in Polished Chrome
This product has been replaced by
Manufacturer Part #91580-070
Milan™ Single Cylinder Deadbolt Lock with Smartkey Security in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 756-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use on exterior doors
- SmartKey® re-key technology
- Turn button to lock from the inside
- BumpGuard™ protects against lock bumping
- Low profile
- Fits door thickness 1-3/8 in. to 1-3/4 in.
- Round corner adjustable latch
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 2
- Collection:
- Milan™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-13/32 in
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Material:
- Metal
- Security Grade:
- 2
- Smart Home Enabled:
- No
- Thickness:
- 1.75 in
- UL Listed:
- No
- UPC:
- 883351463461
- Weight:
- 1.7 lb