This product requires certification to purchase.

Smartkey Round Single Cylinder Deadbolt in Polished Chrome

Kwikset

Milan Smartkey Round Single Cylinder Deadbolt in Polished Chrome

  • Fast #
  • Part #K91580081
  • Item #10198144
  • Manufacturer Part #91580-081
4.3 out of 5 Customer Rating
Brand image
Kwikset

Milan Smartkey Round Single Cylinder Deadbolt in Polished Chrome

  • Fast #
  • Part #K91580081
  • Item #10198144
  • Manufacturer Part #91580-081
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on exterior doors where keyed entry and security is needed
  • Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Deadbolt operated by key outside and thumb turn inside
  • Comes with 2 keys
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • ANSI/BHMA grade 2 certified
  • 1 inch deadbolt throw
  • Locking mechanism functions with turn piece on the interior of the lock
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Grade 2
Application:
Light Commercial, Residential
Collection:
Milan
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-13/32
Door Hardware Type:
Deadbolt
Height:
2-19/32
Length:
2-19/32
Lock Type:
Keyed Entry
Material:
Metal
Security Grade:
2
Thickness:
1-3/8 in
UPC:
883351927666
Weight:
1.855
Width:
2-19/32