This product requires certification to purchase.

Zinc Door Lever in Iron Black

Kwikset

Milan™ Zinc Door Lever in Iron Black

  • Fast #
  • Part #K99710101
  • Item #7983474
  • Manufacturer Part #99710-101
3.9 out of 5 Customer Rating
Brand image
Kwikset

Milan™ Zinc Door Lever in Iron Black

  • Fast #
  • Part #K99710101
  • Item #7983474
  • Manufacturer Part #99710-101
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Premium lever chassis to improve rotational feel and prevents lever sag and wobble
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Milan™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Door Hardware Type:
Handle & Lock Set
Handle Material:
Metal
Handle Type:
Lever
Material:
Metal
UL Listed:
No
UPC:
883351937467