This product requires certification to purchase.

Passage Lever in Matte Black

Kwikset

Passage Lever in Matte Black

  • Fast #
  • Part #K92001593
  • Item #9534371
  • Manufacturer Part #92001-593
5 out of 5 Customer Rating
Brand image
Kwikset

Passage Lever in Matte Black

  • Fast #
  • Part #K92001593
  • Item #9534371
  • Manufacturer Part #92001-593
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use on interior doors requiring no locking functionality, such as hallway or closet doors
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • ANSI/BHMA grade 3 certified
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Meets or exceeds Underwriter Laboratories (UL) testing requirements specified for each product grade or rating
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Microband antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
  • Requires Certification

Specifications

Application:
Closet, Hall
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Door Hardware Type:
Passage Lever
Handle Material:
Metal
Handle Type:
Lever
Style:
Transitional
UPC:
883351787000