Passage Lever in Matte Black
Passage Lever in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use on interior doors requiring no locking functionality, such as hallway or closet doors
- Meets ADA/ANSI A117.1 requirements
- ANSI/BHMA grade 3 certified
- Easily installs in minutes with just a screwdriver
- Lifetime mechanical and finish warranty
- Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Fully reversible lever, can be installed on both right handed and left handed doors
Documents
Specifications
- Application:
- Closet, Hall
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Door Hardware Type:
- Passage Lever
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Style:
- Traditional
- UPC:
- 883351796088