This product requires certification to purchase.

Passage Lever in Satin Chrome

Kwikset

Passage Lever in Satin Chrome

  • Fast #
  • Part #K97200977
  • Item #9588309
  • Manufacturer Part #97200-977
3.9 out of 5 Customer Rating
Brand image
Kwikset

Passage Lever in Satin Chrome

  • Fast #
  • Part #K97200977
  • Item #9588309
  • Manufacturer Part #97200-977
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on interior doors requiring no locking functionality, such as hallway or closet doors
  • Latch has round corner faceplate
  • Meets ADA/ANSI A117.1 requirements
  • ANSI/BHMA grade 2 certified
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Door Hardware Type:
Passage Lever
Handle Material:
Metal
Handle Type:
Lever
Style:
Contemporary
UPC:
883351939829