Passage Door Lever with Round Rosette in Matte Black
Perth Passage Door Lever with Round Rosette in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.3
- Collection:
- Perth
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Zinc
- Style:
- Contemporary
- Thickness:
- 1-5/8 in, 1-3/4 in, 1-3/8 in, 1-1/2 in
- Type:
- K720PHL5146ALRCS
- UPC:
- 883351921145