Door Knob in Matte Black
Pismo Door Knob in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designer style and superior security with this Kwikset Signature Series™ product
- Must purchase Kwikset exterior pack separately
- For installation with Kwikset handle sets
- Universal handing; fits both right handed and left handed doors
- Comes with 2 keys
- Locking mechanism functions with turn piece on the interior of the lock
- Easily installs in minutes with just a screwdriver
- Lifetime mechanical and finish warranty
- Microban antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Pismo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Door Hardware Type:
- Knob
- Handle Material:
- Metal
- Handle Type:
- Knob
- Material:
- Metal
- Shape:
- Square
- UL Listed:
- No