Pismo Keyed Entry Knob with SmartKey Security in Venetian Bronze
Pismo Keyed Entry Knob with SmartKey Security in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Tested to exceed ANSI/BHMA AAA security requirements
- Constructed of high quality materials for durability and dependability
- Installs easily with all necessary mounting hardware included
- Covered by Kwikset's limited lifetime manufacturer warranty
- Two keys will be shipped per lock. Three or more items keyed alike will ship a total of 6 keys
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Handle Material:
- Metal
- Handle Type:
- Knob
- Material:
- Zinc
- Type:
- K740PSKSQ11PS6LRCS
- UPC:
- 883351936118