Keyed Knob in Matte Black
Pismo Keyed Knob in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 3-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Designer style and superior security with this Kwikset Signature Series™ product
- For use on exterior doors where keyed entry and security is needed
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Easily installs in minutes with just a screwdriver
- Universal handing; fits both right handed and left handed doors
- Comes with 2 keys
- Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
- Microban antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
- Locking mechanism functions with turn piece on the interior of the lock
- Meets or exceeds underwriter laboratories (UL) testing requirements specified for each product grade or rating
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade AAA
- Application:
- Residential
- Collection:
- Pismo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter - Base:
- 2-1/8 in
- Door Hardware Type:
- Keyed Knob
- Handle Material:
- Metal
- Handle Type:
- Knob
- Material:
- Metal
- Security Grade:
- 3
- UL Listed:
- Yes
- UPC:
- 883351718370