This product requires certification to purchase.

Metal Square Door Knob in Satin Nickel

Kwikset

Pismo Metal Square Door Knob in Satin Nickel

  • Fast #
  • Part #K97402857
  • Item #8199389
  • Manufacturer Part #97402-857
5 out of 5 Customer Rating
Brand image
Kwikset

Pismo Metal Square Door Knob in Satin Nickel

  • Fast #
  • Part #K97402857
  • Item #8199389
  • Manufacturer Part #97402-857
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on exterior doors where keyed entry and security is needed
  • Universal handing; fits both right handed and left handed doors
  • Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Comes with 2 keys
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • Certified highest residential security, durability and finish - ANSI/BHMA Grade AAA
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Locking mechanism functions with turn piece on the interior of the lock
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Pismo
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
2-6/7 in
Diameter - Base:
2-5/8 in
Door Hardware Type:
Knob
Handle Material:
Metal
Shape:
Round
UPC:
883351718394