Non-Turning Interior Pack Knob with Round Rose in Matte Black
Pismo Non-Turning Interior Pack Knob with Round Rose in Matte Black
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes a blank rose for the interior side of the deadbolt and an interior knob or lever. No thumbturn will be included and the knob is stiff and non-operational. Interior packs are required where a handleset does not specifically come with the interior knob or lever mechanisms.
- Exceeds criteria for BHMA Grade 2 certification
- Made of high quality metal for long lasting durability
- Features a reversible design for right or left handed doors
- Includes all necessary hardware for simple installation on standard doors
- Comes with a limited lifetime mechanical and finish warranty
- Door Thickness: 1-3/8" to 2-7/8"
- Handle Projection: 2-7/16"
- Handing: Left, Reversible, Right
Specifications
- ADA Compliant:
- No
- Collection:
- Pismo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Door Hardware Type:
- Dummy Knob
- Handle Material:
- Metal
- Handle Type:
- Dummy
- Material:
- Zinc
- Security Grade:
- 2
- Shape:
- Round
- Thickness:
- 1-3/4 in
- Type:
- K973PSKRDT514
- UPC:
- 883351937788