Non-Turning Interior Pack Knob with Square Rose in Matte Black
Pismo Non-Turning Interior Pack Knob with Square Rose in Matte Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- Must purchase Kwikset exterior pack separately
- For installation with Kwikset handlesets
- Universal handing; fits both right handed and left handed doors
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Fully reversible lever, can be installed on both right handed and left handed doors
- Easily installs in minutes with just a screwdriver
- Lifetime mechanical and finish warranty
- Microban Antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Pismo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-13/32
- Door Hardware Type:
- Knob
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 2-5/8
- Length:
- 2-13/32
- Material:
- Metal
- Thickness:
- 2-13/32 in
- Type:
- K973PSKSQT514
- UL Listed:
- No
- UPC:
- 883351938006
- Width:
- 2-5/8