This product requires certification to purchase.

Passage Door Knob in Matte Black

Kwikset

Pismo Passage Door Knob in Matte Black

  • Fast #
  • Part #K97200896
  • Item #7983469
  • Manufacturer Part #97200-896
4.3 out of 5 Customer Rating
Brand image
Kwikset

Pismo Passage Door Knob in Matte Black

  • Fast #
  • Part #K97200896
  • Item #7983469
  • Manufacturer Part #97200-896
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Thickness
1.75 in
Characteristics & Features
Collection
Pismo
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Material
Metal
Handle Type
Passage
Security Grade
3
Shape
Square
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 3, ANSI Grade AAA
Application
Residential
UL Listed
No
UPC
883351717656