Passage Knob in Venetian Bronze
Pismo Passage Knob in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Designer style and superior security with this Kwikset Signature Series™ product
- For use on interior doors requiring no locking functionality, such as hallway or closet doors
- Universal handing; fits both right handed and left handed doors
- Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
- Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Easily installs in minutes with just a screwdriver
- Lifetime mechanical and finish warranty
- Microband antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Closet, Commercial, Doors, Hall, Residential
- Collection:
- Pismo
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Diameter:
- 2-13/32
- Diameter - Base:
- 2-5/8
- Door Hardware Type:
- Passage Knob
- Handle Material:
- Zinc
- Handle Type:
- Knob
- Shape:
- Round
- UPC:
- 883351937627