Pismo Non-Turning Dummy Interior Pack with Round Rose
Pismo Pismo Non-Turning Dummy Interior Pack with Round Rose
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of high quality materials for durability and dependability
- Interior only, required exterior handle set portion for install (sold separately)
- Covered by Kwikset's limited lifetime manufacturer warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Pismo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Material:
- Metal
- Handle Type:
- Dummy
- Material:
- Zinc
- Shape:
- Round
- Type:
- K973PSKRDT15
- UPC:
- 883351937757