This product requires certification to purchase.

PISMO RND HALF-DUMMY KNOB SN

Kwikset

Pismo PISMO RND HALF-DUMMY KNOB SN

  • Fast #
  • Part #K97880936
  • Item #7983479
  • Manufacturer Part #97880-936
5 out of 5 Customer Rating
Brand image
Kwikset

Pismo PISMO RND HALF-DUMMY KNOB SN

  • Fast #
  • Part #K97880936
  • Item #7983479
  • Manufacturer Part #97880-936
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • COO is CN
  • Patented side locking bar technology offers improved security by protecting against lock bumping, an attack technique used to defeat conventional pin & tumbler locks
  • Installs in minutes with just a screw driver no hard wiring needed
  • Fits standard doors (1-3/8in. – 2in.) no new screw holes required
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Pismo
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Hardware Type:
Handle & Lock Set
Handle Material:
Metal
Handle Type:
Knob
Material:
Metal
Shape:
Round
UL Listed:
No
UPC:
883351660754