This product requires certification to purchase.

PISMO RND PASS KNOB CP

Kwikset

Pismo PISMO RND PASS KNOB CP

  • Fast #
  • Part #K97200891
  • Item #7983423
  • Manufacturer Part #97200-891
3.3 out of 5 Customer Rating
Brand image
Kwikset

Pismo PISMO RND PASS KNOB CP

  • Fast #
  • Part #K97200891
  • Item #7983423
  • Manufacturer Part #97200-891
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Tested to exceed ANSI/BHMA AAA security requirements
  • Constructed of high quality materials for durability and dependability
  • Installs easily with all necessary mounting hardware included
  • Covered by Kwikset's limited lifetime manufacturer warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Pismo
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Material:
Zinc
Handle Type:
Knob
Material:
Zinc
Shape:
Round
UL Listed:
No
UPC:
883351660808