This product requires certification to purchase.

Privacy Door Knob in Matte Black

Kwikset

Pismo Privacy Door Knob in Matte Black

  • Fast #
  • Part #K97300939
  • Item #7983438
  • Manufacturer Part #97300-939
3.9 out of 5 Customer Rating
Brand image
Kwikset

Pismo Privacy Door Knob in Matte Black

  • Fast #
  • Part #K97300939
  • Item #7983438
  • Manufacturer Part #97300-939
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3, ANSI Grade AAA
Application:
Residential
Collection:
Pismo
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Handle Material:
Metal
Handle Type:
Privacy
Security Grade:
3
Shape:
Square
Thickness:
1.75 in
UL Listed:
Yes
UPC:
883351717809