This product requires certification to purchase.

Privacy Knob in Matte Black

Kwikset

Pismo Privacy Knob in Matte Black

  • Fast #
  • Part #K97300935
  • Item #7983430
  • Manufacturer Part #730PSK RDT 514 6AL RCS
4.1 out of 5 Customer Rating
Brand image
Kwikset

Pismo Privacy Knob in Matte Black

  • Fast #
  • Part #K97300935
  • Item #7983430
  • Manufacturer Part #730PSK RDT 514 6AL RCS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 285
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designer style and superior security with this Kwikset Signature Series™ product
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
  • Locking mechanism functions with turn piece on the interior of the lock
  • Universal handing; fits both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Microban antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • Lifetime mechanical and finish warranty
  • Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
  • Requires Certification
Characteristics & Features
Collection
Pismo
Color Finish Category
Blacks
Color Finish Name
Matte Black
Door Hardware Type
Privacy Knob
Handle Material
Metal
Security Grade
3
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade AAA
Application
Residential
UL Listed
No
UPC
883351660853