This product requires certification to purchase.

Privacy Knob in Polished Chrome

Kwikset

Pismo Privacy Knob in Polished Chrome

  • Fast #
  • Part #K97300997
  • Item #7983485
  • Manufacturer Part #97300-997
5 out of 5 Customer Rating
Brand image
Kwikset

Pismo Privacy Knob in Polished Chrome

  • Fast #
  • Part #K97300997
  • Item #7983485
  • Manufacturer Part #97300-997
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designer style and superior security with this Kwikset Signature Series™ product
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Locking mechanism functions with turn piece on the interior of the lock
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • Universal handing; fits both right handed and left handed doors
  • For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
  • Meets or exceeds underwriter laboratories (UL) testing requirements specified for each product grade or rating
  • Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade AAA
Application:
Residential
Collection:
Pismo
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Door Hardware Type:
Privacy Knob
Handle Material:
Metal
Security Grade:
3
UL Listed:
Yes
UPC:
883351937832