Round Hall/Closet Knob in Satin Brass
Pismo Round Hall/Closet Knob in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Door Knobs
- Collection:
- Pismo
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 2-13/32 in
- Door Hardware Type:
- Passage Knob
- Handle Type:
- Knob
- Height:
- 2-5/8 in
- Length:
- 2-13/32 in
- Type:
- K720PSKRDT46ALRCS
- UL Listed:
- No
- UPC:
- 883351895286
- Width:
- 2-5/8 in