Plug Clip for 660/880 (Pack of 100)
Plug Clip for 660/880 (Pack of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Plug retainer
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Material:
- Metal
- Package Quantity:
- Pack of 100
- Product Type:
- Retainer Clip
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 042049284157