Pocket Door Lock in Bright Stainless Steel
Pocket Door Lock in Bright Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Bright Stainless Steel
- Diameter:
- 2-1/2 in
- Door Hardware Type:
- Lock
- Lock Type:
- Material:
- Zinc
- UPC:
- 042049940176