Pocket Privacy Lock in Satin Nickel
Pocket Privacy Lock in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Chrome
- Door Hardware Type:
- Lock
- Handle Type:
- Privacy
- Lock Type:
- Material:
- Zinc Alloy
- UPC:
- 042049940138