6-Way Latch Privacy Door Knob in Satin Nickel
Polo® 6-Way Latch Privacy Door Knob in Satin Nickel
Product Details
Product Details
- Fits standard door preparations by adjustable latches
- Lifetime warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Collection:
- Polo®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Material:
- Metal
- Handle Type:
- Privacy
- Security Grade:
- 3
- UPC:
- 883351635271