Door Knob in Polished Brass
Polo® Door Knob in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits standard door preparations by adjustable latches
- Lifetime warranty
- Includes 2 keys
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Collection:
- Polo®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 7-2/5 in
- Handle Material:
- Metal
- Handle Type:
- Keyed
- Height:
- 2-4/5 in
- Material:
- Metal
- Security Grade:
- 3
- Thickness:
- 2-18/25 in
- UL Listed:
- No
- UPC:
- 883351635172
- Width:
- 3-1/2 in