This product requires certification to purchase.

Door Knob in Satin Chrome

Kwikset

Polo® Door Knob in Satin Chrome

  • Fast #
  • Part #K94002992
  • Item #8199223
  • Manufacturer Part #400P 26D SMT 6AL RCS K3 V1
4.1 out of 5 Customer Rating
Brand image
Kwikset

Polo® Door Knob in Satin Chrome

  • Fast #
  • Part #K94002992
  • Item #8199223
  • Manufacturer Part #400P 26D SMT 6AL RCS K3 V1
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use on exterior doors where keyed entry and security is needed
  • Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Universal handing; fits both right handed and left handed doors
  • Comes with 2 keys
  • ANSI/BHMA grade 3 certified
  • Locking mechanism functions with turn piece on the interior of the lock
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Latch has 2 interchangeable faceplates; round corner and square corner
  • Requires Certification
Dimensions & Measurements
Depth
2-23/32 in
Diameter
1-7/8 in
Diameter - Base
2-5/8 in
Height
1-7/8 in
Thickness
1-3/4 in, 1-3/8 in, 1-5/8 in, 1-1/2 in
Width
1-7/8 in
Characteristics & Features
Collection
Polo®
Color Finish Category
Chromes
Color Finish Name
Satin Chrome
Door Hardware Type
Knob
Handle Material
Metal
Handle Type
Round
Material
Metal
Shape
Round
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI - Grade 3
UL Listed
No
UPC
883351934541