This product requires certification to purchase.

Door Knob in Venetian Bronze

Kwikset

Polo® Door Knob in Venetian Bronze

  • Fast #
  • Part #K94002928
  • Item #8199221
  • Manufacturer Part #94002-928
5 out of 5 Customer Rating
Brand image
Kwikset

Polo® Door Knob in Venetian Bronze

  • Fast #
  • Part #K94002928
  • Item #8199221
  • Manufacturer Part #94002-928
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use on exterior doors where keyed entry and security is needed
  • Universal handing; fits both right handed and left handed doors
  • Comes with 2 keys
  • Latch has 2 interchangeable faceplates; round corner and square corner
  • ANSI/BHMA grade 3 certified
  • Locking mechanism functions with turn piece on the interior of the lock
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Requires Certification
Dimensions & Measurements
Diameter
1-7/8 in
Diameter - Base
2-5/8 in
Characteristics & Features
Collection
Polo®
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Door Hardware Type
Knob
Handle Material
Metal
Shape
Round
Warranty & Product Information
ADA Compliant
No
UPC
883351761802