This product requires certification to purchase.

Keyed Entry Knob in Satin Chrome

Kwikset

Polo Keyed Entry Knob in Satin Chrome

  • Fast #
  • Part #K94500167
  • Item #10353026
  • Manufacturer Part #94500-167
5 out of 5 Customer Rating
Brand image
Kwikset

Polo Keyed Entry Knob in Satin Chrome

  • Fast #
  • Part #K94500167
  • Item #10353026
  • Manufacturer Part #94500-167
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Door Knobs
Collection:
Polo
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Depth:
2-23/32
Door Hardware Type:
Knob
Handle Material:
Metal
Handle Type:
Knob
Height:
2-5/8
Length:
2-23/32
Security Grade:
3
Thickness:
1-5/8 in;1-3/4 in;1-1/2 in;1-3/8 in
Type:
K450P26D6ALRCS
UL Listed:
No
UPC:
883351934572
Width:
2-5/8