This product requires certification to purchase.

Passage Knob Lockset in Venetian Bronze

Kwikset

Polo® Passage Knob Lockset in Venetian Bronze

  • Fast #
  • Part #K92001558
  • Item #7803033
  • Manufacturer Part #200P 11P 6AL RCS V1
3.1 out of 5 Customer Rating
Brand image
Kwikset

Polo® Passage Knob Lockset in Venetian Bronze

  • Fast #
  • Part #K92001558
  • Item #7803033
  • Manufacturer Part #200P 11P 6AL RCS V1
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Characteristics & Features
Collection
Polo®
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Door Hardware Type
Lockset
Handle Type
Knob
Lock Type
Passage
Material
Metal
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 3
Application
Residential
UL Listed
No
UPC
883351635325