This product requires certification to purchase.

Deadbolt Lock in Satin Nickel

Kwikset

Powerbolt Deadbolt Lock in Satin Nickel

  • Fast #
  • Part #K992500002
  • Item #10150193
  • Manufacturer Part #9250 TRS 15 SMT RBP 4AL RCS
5 out of 5 Customer Rating
Brand image
Kwikset

Powerbolt Deadbolt Lock in Satin Nickel

  • Fast #
  • Part #K992500002
  • Item #10150193
  • Manufacturer Part #9250 TRS 15 SMT RBP 4AL RCS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use on exterior doors where keyed entry and security is needed
  • Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Comes with 2 keys
  • Deadbolt latch has 2 interchangeable faceplates - round corner and square corner
  • ANSI/BHMA grade 3 certified
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Includes round deadbolt strike
  • 1 inch deadbolt throw
  • Locking mechanism functions with turn piece on the interior of the lock
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Powerbolt
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
31/32 in
Door Hardware Type:
Lock
Handle Material:
Metal
Height:
4-19/32 in
Length:
31/32 in
Lock Type:
Deadbolt
Material:
Metal
Security Grade:
3
Smart Home Enabled:
No
Thickness:
1-3/8 in, 2-1/4 in, 1-3/4 in
UL Listed:
No
UPC:
883351891448
Weight:
2.255 lb
Width:
2-13/16 in