Privacy Bed or Bath Knob in Satin Nickel
Privacy Bed or Bath Knob in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI Grade 3
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-1/2 in
- Handle Type:
- Privacy
- Height:
- 2-1/4 in
- Material:
- Metal
- Security Grade:
- 3
- Thickness:
- 1-3/8 in
- UL Listed:
- No
- UPC:
- 796309620130
- Width:
- 1 in