This product requires certification to purchase.

Privacy Lever in Matte Black

Kwikset

Privacy Lever in Matte Black

  • Fast #
  • Part #K97301012
  • Item #9588316
  • Manufacturer Part #97301-012
4.7 out of 5 Customer Rating
Brand image
Kwikset

Privacy Lever in Matte Black

  • Fast #
  • Part #K97301012
  • Item #9588316
  • Manufacturer Part #97301-012
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter - Base:
2-5/8
Door Hardware Type:
Privacy Lever
Handle Material:
Metal
Handle Type:
Lever
Style:
Contemporary, Decorative, Straight
UPC:
883351940009