This product requires certification to purchase.

Privacy Lever in Matte Black

Kwikset

Privacy Lever in Matte Black

  • Fast #
  • Part #K97301019
  • Item #9588340
  • Manufacturer Part #97301-019
4.4 out of 5 Customer Rating
Brand image
Kwikset

Privacy Lever in Matte Black

  • Fast #
  • Part #K97301019
  • Item #9588340
  • Manufacturer Part #97301-019
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • Meets ADA/ANSI A117.1 requirements
  • Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Locking mechanism functions by pressing the push button on the interior of the lock
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter - Base:
2-5/8 in
Door Hardware Type:
Privacy Lever
Handle Material:
Metal
Handle Type:
Lever
Style:
Contemporary, Decorative, Straight
UPC:
883351940344