This product requires certification to purchase.

Privacy Lever in Polished Chrome

Kwikset

Privacy Lever in Polished Chrome

  • Fast #
  • Part #K93002032
  • Item #9534098
  • Manufacturer Part #93002-032
5 out of 5 Customer Rating
Brand image
Kwikset

Privacy Lever in Polished Chrome

  • Fast #
  • Part #K93002032
  • Item #9534098
  • Manufacturer Part #93002-032
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • ANSI/BHMA grade 3 certified
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Locking mechanism functions with turn piece on the interior of the lock
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Microband antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
  • Requires Certification

Documents


Specifications

Application:
Bathroom, Bedroom
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Door Hardware Type:
Privacy Lever
Handle Material:
Metal
Handle Type:
Lever
Style:
Transitional
UPC:
883351809016