This product requires certification to purchase.

Privacy Lever in Venetian Bronze

Kwikset

Privacy Lever in Venetian Bronze

  • Fast #
  • Part #K97301004
  • Item #9588325
  • Manufacturer Part #730HFL RDT 11P 6AL RCS
4.7 out of 5 Customer Rating
Brand image
Kwikset

Privacy Lever in Venetian Bronze

  • Fast #
  • Part #K97301004
  • Item #9588325
  • Manufacturer Part #730HFL RDT 11P 6AL RCS
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter - Base
2-5/8 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Door Hardware Type
Privacy Lever
Handle Material
Metal
Handle Type
Lever
Style
Contemporary
Warranty & Product Information
UPC
883351939706