This product requires certification to purchase.

Privacy Lock in Satin Nickel

Kwikset

Privacy Lock in Satin Nickel

  • Fast #
  • Part #K93350049
  • Item #8766363
  • Manufacturer Part #335 15 SQT PCKT DR LCK
3.6 out of 5 Customer Rating
Brand image
Kwikset

Privacy Lock in Satin Nickel

  • Fast #
  • Part #K93350049
  • Item #8766363
  • Manufacturer Part #335 15 SQT PCKT DR LCK
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Latch has round corner faceplate
  • Latch has 2 3/8 in. backset
  • Locking mechanism functions with turn piece on the interior of the lock
  • Easily installs in minutes with just a screwdriver
  • For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
  • Lifetime mechanical and finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Hardware Type:
Lock
Length:
2-7/16 in
Lock Type:
Privacy
Material:
Zinc
Thickness:
1-3/8 in
UPC:
883351711166
Weight:
0.35 lb