Privacy Lock in Venetian Bronze
Privacy Lock in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Door Hardware Type:
- Lock
- Lock Type:
- Privacy
- Material:
- Zinc
- Thickness:
- 1-1/2 in, 1-3/4 in, 1-3/8 in, 1-5/8 in
- UPC:
- 883351711197
- Weight:
- 0.35