Round Knob Closed Pocket Door Lock in Venetian Bronze
Round Knob Closed Pocket Door Lock in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Diameter:
- 2-1/2
- Door Hardware Type:
- Lock
- Handle Type:
- Knob
- Lock Type:
- Deadbolt
- Size:
- 2-1/8 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 883351608688