This product requires certification to purchase.

Round Pocket Door Lock in Venetian Bronze

Kwikset

Round Pocket Door Lock in Venetian Bronze

  • Fast #
  • Part #K93350048
  • Item #7528330
  • Manufacturer Part #93350-048
4.5 out of 5 Customer Rating
Brand image
Kwikset

Round Pocket Door Lock in Venetian Bronze

  • Fast #
  • Part #K93350048
  • Item #7528330
  • Manufacturer Part #93350-048
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
2.125 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Door Hardware Type
Lock
Lock Type
Pocket
Warranty & Product Information
ADA Compliant
No
UL Listed
No
UPC
883351608671