This product requires certification to purchase.

Round Privacy Pocket Door Lock in Polished Chrome

Kwikset

Round Privacy Pocket Door Lock in Polished Chrome

  • Fast #
  • Part #K93350024
  • Item #4467204
  • Manufacturer Part #93350-024
3.4 out of 5 Customer Rating
Brand image
Kwikset

Round Privacy Pocket Door Lock in Polished Chrome

  • Fast #
  • Part #K93350024
  • Item #4467204
  • Manufacturer Part #93350-024
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Discontinued
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
2-1/8 in
Height
8 in
Length
3 in
Width
5 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Door Hardware Type
Lock
Handle Type
Privacy
Lock Type
Pocket
Security Grade
2
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
Application
Bathroom
UL Listed
No
UPC
042049728651