17-15/16 x 2-5/8 in. Zinc Dummy Handle Set in Satin Nickel
San Clemente 17-15/16 x 2-5/8 in. Zinc Dummy Handle Set in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Designer style and superior security with this Kwikset Signature Series™ product
- For use on exterior doors where keyed entry and security is needed
- Comes with 2 keys
- Non-functioning handleset - Exterior Pack only
- Handleset Deadbolt ANSI/BHMA Grade 1 Certified
- 1 in. deadbolt throw
- Locking mechanism functions with turn piece on the interior of the lock
- Easily installs in minutes with just a screwdriver
- Lifetime mechanical and finish warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 1
- Application:
- Residential
- Collection:
- San Clemente
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Handle Set
- Handle Material:
- Metal
- Handle Type:
- Grip
- Lock Type:
- Dummy
- Material:
- Metal
- Security Grade:
- 1
- Size:
- 17-15/16 in x 2-5/8 in
- Thickness:
- 1-3/4 in
- UL Listed:
- No
- UPC:
- 883351938358