Deadbolt Handle & Lock Set in Polished Chrome
This product has been replaced by
Manufacturer Part #98180-006
San Clemente Deadbolt Handle & Lock Set in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Low Profile Contemporary Design
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 1
- Application:
- Residential
- Collection:
- San Clemente
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Door Hardware Type:
- Handle & Lock Set
- Handle Material:
- Metal
- Handle Type:
- Grip
- Lock Type:
- Deadbolt
- Material:
- Metal
- Thickness:
- 1-3/4 in
- UL Listed:
- No
- UPC:
- 883351642040