This product requires certification to purchase.

Metal Square Door Lever in Iron Black

Kwikset

San Clemente Metal Square Door Lever in Iron Black

  • Fast #
  • Part #K98150045
  • Item #7802646
  • Manufacturer Part #98150-045
4 out of 5 Customer Rating
Brand image
Kwikset

San Clemente Metal Square Door Lever in Iron Black

  • Fast #
  • Part #K98150045
  • Item #7802646
  • Manufacturer Part #98150-045
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Handleset does not include deadbolt
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
San Clemente
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Handle Material:
Metal
Handle Type:
Lever
Material:
Metal
Smart Home Enabled:
No
UL Listed:
No
UPC:
883351938334