This product requires certification to purchase.

Single Cylinder Low Profile Exterior Only Handleset with SmartKey Security in Satin Brass

Kwikset

San Clemente Single Cylinder Low Profile Exterior Only Handleset with SmartKey Security in Satin Brass

  • Fast #
  • Part #K98180036
  • Item #10362714
  • Manufacturer Part #818SCE LIP 4 SMT 6AL STRKP
3.9 out of 5 Customer Rating
Brand image
Kwikset

San Clemente Single Cylinder Low Profile Exterior Only Handleset with SmartKey Security in Satin Brass

  • Fast #
  • Part #K98180036
  • Item #10362714
  • Manufacturer Part #818SCE LIP 4 SMT 6AL STRKP
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A156.2
Collection:
San Clemente
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Handle Material:
Metal
Handle Type:
Grip
Lock Type:
Single Point
Material:
Zinc
Thickness:
1-3/4 in
Type:
K818SCELIP4SMT6ALS
UPC:
883351941778